Shop All Push Button Control Stations
Appleton Electric
Transformer, 440VAC, EFD/EFDB Stations
Mfr # TR4
Zoro # G0118350
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Clamps Directly to Pilot Light Barrel
- Color Silver
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD and EFDB Control Stations
- Includes 440V Primary to 120V Lamp Voltage Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # TR4
- Zoro # G0118350
- UPC # 078138112162
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Transformer |
Features | Clamps Directly to Pilot Light Barrel |
Color | Silver |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD and EFDB Control Stations |
Includes | 440V Primary to 120V Lamp Voltage Transformer |
Compatible Product Type | Control Stations |
Compatible with Series | EDS, EFD, EFDB |
Product Type | Transformer |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Description
Transformer, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Silver, Includes 440V Primary to 120V Lamp Voltage Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Elbow Conduit 45Deg Sch40 3In (UA7AL-CAR)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor Black (2360)
- CALBRITE Hub, Threaded, 2in., 3-1/8in.L, 316 SS (S62000LT00)
- STEREN Surface Mount Enclosure, FastHome, 11in (550-100)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- SQUARE D Pendant Push Button Station, 2NO, Black (9001BW92B)
- Appleton Electric Switches