Shop All Push Button Control Stations
Appleton Electric
Transformer, 277VAC, EFD/EFDB Stations
Mfr # TR3
Zoro # G0118375
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Clamps Directly to Pilot Light Barrel
- Color Silver
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD and EFDB Control Stations
- Includes 277V Primary to 120V Lamp Voltage Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # TR3
- Zoro # G0118375
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Transformer |
Features | Clamps Directly to Pilot Light Barrel |
Color | Silver |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD and EFDB Control Stations |
Includes | 277V Primary to 120V Lamp Voltage Transformer |
Compatible with Series | EDS, EFD, EFDB |
Product Type | Transformer |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible Product Type | Control Stations |
Description
Transformer, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Silver, Includes 277V Primary to 120V Lamp Voltage Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged Cover Wiring Trough, 8inWx8inH (F88T24HC)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- L.H. DOTTIE L.H. Dottie U-Bolt Beam Clamp for 1-5/8'' Strut, 25PK (SUB158)
- HELI-TUBE 1/8 In. OD X 50FT Black Nylon Spiral Wrap (HT 1/8 N-B-50)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- SQUARE D NO/NC Yellow Pendant Control Station (9001BW95Y)
- Appleton Electric Switches