Shop All Push Button Control Stations
Appleton Electric
Transformer, 220VAC, EFD/EFDB Stations
Mfr # TR2
Zoro # G6038961
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Clamps Directly to Pilot Light Barrel
- Color Silver
- NEMA Rating NEMA 3, 7CD, 9EFG
- For Use With EFD and EFDB Control Stations
- Includes 200V Primary to 120V Lamp Voltage Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # TR2
- Zoro # G6038961
- Country of Origin Mexico
- Category Push Button Control Stations
Details
Item | Transformer |
Features | Clamps Directly to Pilot Light Barrel |
Color | Silver |
NEMA Rating | NEMA 3, 7CD, 9EFG |
For Use With | EFD and EFDB Control Stations |
Includes | 200V Primary to 120V Lamp Voltage Transformer |
Compatible with Series | EDS, EFD, EFDB |
Product Type | Transformer |
Hazardous Location Specification | Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible Product Type | Control Stations |
Description
Transformer, For Use With EFD and EFDB Control Stations, Legend Not Applicable, Silver, Includes 200V Primary to 120V Lamp Voltage Transformer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (24C842)
- CALCONDUIT Elbow, 3/4 in., 90 Degree, Aluminum (732341)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- EATON Manual Motor Protector, 4A, Rotary, Frame D (XTPE004BCS)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1D-000A)
- Appleton Electric Switches