Shop All Switch Accessories
Appleton Electric
Tension Spring, SS
Mfr # AFUTSR
Zoro # G3889277
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Mfr. No. AFU and AFUX Conveyor Control Switches
- Product Type Replacement Torsion Spring
- Compatible with Series AFU, AFUX
- Compatible Product Type Conveyor Control Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AFUTSR
- Zoro # G3889277
- Country of Origin United States
- Category Switch Accessories
Details
Item | Torsion Spring |
Material | Stainless Steel |
For Use With | Mfr. No. AFU and AFUX Conveyor Control Switches |
Product Type | Replacement Torsion Spring |
Compatible with Series | AFU, AFUX |
Compatible Product Type | Conveyor Control Switch |
Description
Torsion Spring, Material Stainless Steel, For Use With Mfr. No. AFU and AFUX Conveyor Control Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS REED Wire Tracer and Circuit Testing Kit (R5320)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (BP/AGC-1-RP)
- WISKA M16X1.5-WSTPALG-10.0 (10066411)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S620001S00)
- APPLETON ELECTRIC Conduit Plug, SS (PLG100-S)
- EUCHNER Locking Actuator, 1.77 in W x 2.80 in H (CET-A-BWK-50X)
- HONEYWELL J-Hook Turnbuckle, Carbon Steel, 7-3/4in.L (CPSzTB)
- ALLEN BRADLEY CONTACT CARTRIDGE W/ LATCH SWITCH Parts (800E-2LX11)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- TELEMECANIQUE SENSORS Safety Interlock Coded Magnet Xcs (XCSZP1)
- CONDOR USA Under Voltage Relay, 600V, 60 Hz, MDR3 (RU3N)
- Appleton Electric Switch Accessories