Shop All Switch Accessories
Appleton Electric
Tension Spring, SS
Mfr # AFUTSL
Zoro # G3906481
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Mfr. No. AFU and AFUX Conveyor Control Switches
- Compatible Product Type Conveyor Control Switch
- Product Type Replacement Torsion Spring
- Compatible with Series AFU, AFUX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AFUTSL
- Zoro # G3906481
- Country of Origin United States
- Category Switch Accessories
Details
Item | Torsion Spring |
Material | Stainless Steel |
For Use With | Mfr. No. AFU and AFUX Conveyor Control Switches |
Compatible Product Type | Conveyor Control Switch |
Product Type | Replacement Torsion Spring |
Compatible with Series | AFU, AFUX |
Description
Torsion Spring, Material Stainless Steel, For Use With Mfr. No. AFU and AFUX Conveyor Control Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 6x6x12, Steel/Gray (C3RWT612)
- BAYCO 50 ft. 14/3 Retractable Cord Reel 120VAC Voltage (SL-8903)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- ABB Conduit Outlet Body, Iron, LU (LU37)
- APPLETON ELECTRIC Conduit Plug, SS (PLG100-S)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Aw+C +Options (9007KA21)
- REES Spec Legend Plate, Drive Safety Switch (09002120)
- REES Standard Legend Plate, Start (09001005)
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- OMRON Straight Actuating Key (D4DS-K1)
- FESTO Mounting Kit SMBR-16 (SMBR-16)
- Appleton Electric Switch Accessories