Shop All Conduit Fittings
Appleton Electric
Swivel Elbow, HazLoc, Mal Iron, 1In
Mfr # UNAF100
Zoro # G4195292
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1"
- Color Gray
- Overall Length 5 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # UNAF100
- Zoro # G4195292
- UPC # 781381693554
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 5 in |
Overall Length - Fitting | 5 in |
Length | 5" |
Trade Size | 1 in |
Overall Height | 3 1/2 in |
Compatible Conduit Trade Size | 1 in |
Overall Width | 3 1/2 in |
Description
Swivel Elbow, Thread Gender Female to Female, Trade Size 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 5 in, Overall Height 3 1/2 in, Overall Width 3 1/2 in, Iron, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class I, Zone 1 and 2, Groups IIA, IIB, Class II, Division 1 and 2, Groups E, F, G, Class III, UNAF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Mini Limit Switch, 3.25", Wire Top (RCM-405)
- IDEAL Wire Conn Yel Wing Bx100 (30-451P)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N4122420083PTC)
- EATON CUTLER-HAMMER Circuit Breaker Enclosure, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200R)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXLK-224)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- APPLETON ELECTRIC Coupling Iron 2In Conduit Fitting (EC-200)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 3/4In (UNF75)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, Mal Iron, 1/2" (ELMF90-50)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- Appleton Electric Conduit Fittings