Shop All Conduit Fittings
Appleton Electric
Swivel Elbow, HazLoc, Mal Iron, 1/2In
Mfr # UNAF50
Zoro # G4198381
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1/2"
- Color Gray
- Overall Length 3 3/4 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # UNAF50
- Zoro # G4198381
- UPC # 781381693455
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 3 3/4 in |
Length | 3-3/4" |
Overall Length - Fitting | 3 3/4 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Height | 3 in |
Overall Width | 3 in |
Description
Swivel Elbow, Thread Gender Female to Female, Trade Size 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 3 3/4 in, Overall Height 3 in, Overall Width 3 in, Iron, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class I, Zone 1 and 2, Groups IIA, IIB, Class II, Division 1 and 2, Groups E, F, G, Class III, UNAF, For Use With IMC, Threaded Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 11.6" L Cable Tie NAT PK 1000 (TY253M)
- TECHFLEX Sleeving, 0.250 In., 10 ft., Black (FGN0.25BK10)
- QUICKCABLE 22-18 AWG PVC Ring Terminal 5/16" Stud PK10 (160106-2010)
- GROTE 10- 2-Wire Plug-In Pigtail- Male Pin Lmp, 66842 (66842)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1In (UNAF100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/4In (RB200-125)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXLK-218)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- SIGMA ELECTRIC 2 in. CONDUIT NIPPLE (49209)
- Appleton Electric Conduit Fittings