Shop All Tumbler Switches
Appleton Electric
Switch, Malleable Iron, 4.63 in
Mfr # EFSFR4WQ
Zoro # G0117921
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator Switch Assembly
- Material Malleable Iron
- Number of Gangs 1
- Switch Type 4-Way
- Features Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFSFR4WQ
- Zoro # G0117921
- Country of Origin China
- Category Tumbler Switches
Dimensions
Width | 3.0 in |
Height | 4.63 in |
Depth | 1.6 in |
Details
Item | Switch |
Type of Operator | Switch Assembly |
Material | Malleable Iron |
Number of Gangs | 1 |
Switch Type | 4-Way |
Features | Switch |
Amps | 20 A |
Voltage | 120/277V AC |
Legend Markings | On/Off |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
For Use With | EFS Series 1-Gang Tumbler Switches |
Includes | 4-Way, 20A Switch |
Accessory Type | Switch |
Product Type | Switch |
Compatible with Series | Contender(TM), EFS |
Compatible Product Type | Tumbler Switches |
Legend | On/Off |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Description
Switch, For Use With EFS Series 1-Gang Tumbler Switches, Legend On/Off, Includes 4-Way, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207484)
- MILWAUKEE TOOL 27/64" Thunderbolt Titanium Coated Drill Bit (48-89-2224)
- KODIAK CUTTING TOOLS #10-24 High Speed Steel Thread Forming Roll Tap TIN Coated (5510186)
- DRILL AMERICA 1/8"-27 NPT Carbon Steel Hex Pipe Die (DWTHXNPT18)
- DICKIES 20" Work Bag (57087)
- SAFEWAZE Heavy Duty Gear Bag - XL (FS8185)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 15 Pockets (5172PS)
- WESTWARD Bag/Tote, Rolling Tool Bag, Black, Polyester, 21 Pockets (32PJ39)
- EMI Bag/Tote, Airway Trauma Response Bag, Orange, 1000 Denier Nylon (879)
- DEWALT Rig, Polyester, 26 Pockets (DWST540601)
- FLEXCART Tool Bag, Tool Bag, Black, Polyester, 42 Pockets (FC-30TBNT)
- Appleton Electric Switches