Shop All Selector Switches
Appleton Electric
Switch, 3-Way, Malleable Iron, 1Gang
Mfr # EFSFR3WQ
Zoro # G5883771
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator Switch Assembly
- Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
- Depth 1.6 in
- Number of Gangs 1
- Width 3.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFSFR3WQ
- Zoro # G5883771
- Country of Origin United States
- Category Selector Switches
Dimensions
Depth | 1.6 in |
Width | 3.0 in |
Height | 4.63 in |
Details
Item | Switch |
Type of Operator | Switch Assembly |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Number of Gangs | 1 |
Legend Markings | On/Off |
Material | Malleable Iron |
Switch Type | 3-Way |
Amps | 20 A |
For Use With | EFS Series 1-Gang Tumbler Switches |
Voltage | 120/277V AC |
Includes | 3-Way, 20A Switch |
Standard Finishes | Tumbler switches have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat |
NEC Certifications and Compliances | Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; Class III; NEMA 7CD, 9EFG |
Nameplate Mounting Bracket | Make circuit description/identification easy and eliminate costly field installation (drilling/tapping) to accommodate circuit identification nameplates by using our bracket accessory. See catalog. |
Standard Materials | Malleable iron body and covers. Nylon 6/6 handle. Corrosion resistant stainless steel nameplate mounting bracket (optional) |
Option Materials | 1- or 2-gang copperfree (4/10 of 1% max.) aluminum bodies and covers available. See catalog pages for details |
Legend | On/Off |
Product Type | Switch |
Compatible Product Type | Tumbler Switches |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible with Series | Contender(TM), EFS |
Description
Switch, For Use With EFS Series 1-Gang Tumbler Switches, Legend On/Off, Includes 3-Way, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Clr, Incan (9001KM35)
- SQUARE D Replacement Contact Kit, Lighting, 60A (9998SL4)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- SCHNEIDER ELECTRIC IEC Mini Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (LC1K0610U7)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SRC)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-345-SLC)
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- DAYTON Non-Illum Selector Switch, Cam E, 1NO/1NC (30G308)
- DAYTON Non-Illum Selector Switch, Cam D, 1NO/1NC (30G310)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, White (ZB4BK1313)
- EATON Cutler-Hammer Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (E34VHBL1-2X)
- Appleton Electric Selector Switches