Shop All Pin & Sleeve Receptacles
Appleton Electric
Spring Cover Replacement Kit, Gray
Mfr # ULSCA
Zoro # G5923705
product price: $31.95
/ea
Sold in multiples of 25 for $798.75
$798.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Aluminum with Epoxy Powder Coat
- Box Type Dead-End or Feed-Thru
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 20 A
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ULSCA
- Zoro # G5923705
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Details
Item | Spring Cover Replacement Kit |
Body Material - Pin and Sleeve | Aluminum with Epoxy Powder Coat |
Box Type | Dead-End or Feed-Thru |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 20 A |
Number of Poles | 3 |
Material | Aluminum |
Number of Wires | 2 |
Standards | UL 1203, UL 1010, UL 894, UL Listed for Class I, Groups C, D; Class I, Division 2, Group B; Class I, Zone 1, Group IIB; Class I, Zone 2, Group IIB + H2; Class II, Groups F, G; and Class III |
Color | Gray |
For Use With | Appleton Sealed Amp Pin and Receptacles |
HP | 1 or 2 |
Description
Spring Cover Replacement Kit, Material Aluminum, Color Gray, For Use With Appleton Sealed Amp Pin and Receptacles, Standards UL 1203, UL 1010, UL 894, UL Listed for Class I, Groups C, D; Class I, Division 2, Group B; Class I, Zone 1, Group IIB; Class I, Zone 2, Group IIB + H2; Class II, Groups F, G; and Class III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Gauge Direct Burial Splice Kit, 250 MCM-1 (DBK-250-EC)
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- 3M Shrink Tubing, 0.375in ID, Black, 4ft, PK12 (MW-3/8-48"-BLACK-12 PCS)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 3 ft. (9861)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-100)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- BRYANT Female Mechanically Interlocked Receptacle, 60A 250V AC (BRY360MI6W)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-38075 INLET (63-38075)
- Appleton Electric Pin & Sleeve Devices