Shop All Selector Switches
Appleton Electric
Selector Switch with Cover, 3 Position
Mfr # EFKB-637-SRC
Zoro # G0117949
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator 3-Position Selector Switch
- Contact Form 4 Circuit
- Action Maintained/Maintained/Momentary
- Operator Head Material Stainless Steel
- Cam No Cam Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFKB-637-SRC
- Zoro # G0117949
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Depth | 1.6 in |
Height | 4.63 in |
Width | 3 in |
Overall Depth | 1.6 in |
Overall Width | 3 in |
Overall Height | 4.63 in |
Description
Selector Switch with Cover, Maintained/Maintained/Momentary Action, 4 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Stainless Steel, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 3-Way, 20A, SS, Barrl Key Lockng (HBL1223RKL)
- DAYTON 208/240VAC Non-Reversing Definite Purpose Contactor 2P 75A (6GNT8)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 24 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C24)
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-345-SLC)
- EATON 2 Pos Selector Switch (M22-WS)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3023)
- SCHNEIDER ELECTRIC Illum Selector Switch, 2 Pos, 22mm, White (ZB5AK1213)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6BE)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ7)
- Appleton Electric Switches