Shop All Selector Switches
Appleton Electric
Selector Switch with Cover, 3 Position
Mfr # EFKB-102-SRC
Zoro # G1831089
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type of Operator 3-Position Selector Switch
- Action Maintained/Maintained/Momentary
- Contact Form 2 Circuit
- Cam No Cam Included
- Operator Head Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EFKB-102-SRC
- Zoro # G1831089
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Width | 3 in |
Height | 4.63 in |
Depth | 1.6 in |
Overall Width | 3 in |
Overall Height | 4.63 in |
Overall Depth | 1.6 in |
Description
Selector Switch with Cover, Maintained/Maintained/Momentary Action, 2 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Stainless Steel, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor Reflector 80Mm (XUZC80)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21037R)
- PANDUIT Outside Corner, Off White, PVC, Corners (T45OCIW)
- GE Miniature Circuit Breaker, THQMV Series 100A, 2 Pole, 120/240V AC (THQMV100D)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-345-SLC)
- APPLETON ELECTRIC Switch, 2-Pole, Malleable Iron, 1Gang (EFSFR2Q)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB5AG7)
- SCHNEIDER ELECTRIC Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key 455, 2 positions, stay put (9001KS11K3R)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (9001KS53K5)
- SCHNEIDER ELECTRIC Selector switch, Harmony 9001K, metal, standard handle, black, 30mm, 2 positions, stay put, 1NO (9001KS11BH5)
- ALLEN BRADLEY KIT 2 POS SELECTOR SWITCH (800FM-HM22MX11)
- Appleton Electric Switches