Shop All Push Button Control Stations
Appleton Electric
Selector Switch, 3 Position, 4 Circuit
Mfr # SSBASRA-2-3
Zoro # G0118305
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 4 Circuit
- Number of Gangs 1
- Legend Hand/Off/Auto
- Type of Operator 3-Position Selector Switch
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SSBASRA-2-3
- Zoro # G0118305
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Depth | 1.6 in |
Height | 4.63 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 4.63 in |
Overall Depth | 1.6 in |
Description
Selector Switch, Maintained/Maintained/Momentary Action, 4 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Aluminum, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Nimbus4Flex Flexible Multi-Tap Connector (PBTS-2-3/0-F-EC)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 50' Length - Black (HS358-S50-BLACK)
- IDEAL Wire Conn Yel Wing Bx100 (30-451P)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- DAYTON Pendant Station, NEMA 4X, 2NO (20C814)
- Appleton Electric Push Buttons & Indicators