Shop All Push Button Control Stations
Appleton Electric
Selector Switch, 3 Position, 4 Circuit
Mfr # SSBASL-2-3
Zoro # G0118299
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 4 Circuit
- Legend Hand/Off/Auto
- Type of Operator 3-Position Selector Switch
- Number of Pilot Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SSBASL-2-3
- Zoro # G0118299
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Height | 4.63 in |
Width | 3 in |
Depth | 1.6 in |
Overall Width | 3 in |
Overall Height | 4.63 in |
Overall Depth | 1.6 in |
Description
Selector Switch, Momentary/Maintained/Maintained Action, 4 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Aluminum, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, C Series 15A, 1 Pole, 240V AC (7352)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731SW)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (ITCSN-0800-48"-BLACK-20 PCS)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPH02-C02-000A)
- Appleton Electric Switches