Shop All Push Button Control Stations
Appleton Electric
Selector Switch, 3 Position, 4 Circuit
Mfr # SSBAS-2-3
Zoro # G5969887
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 4 Circuit
- Number of Gangs 1
- Legend Hand/Off/Auto
- Type of Operator 3-Position Selector Switch
- Number of Pilot Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SSBAS-2-3
- Zoro # G5969887
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Height | 4.63 in |
Width | 3 in |
Depth | 1.6 in |
Overall Height | 4.63 in |
Overall Width | 3 in |
Overall Depth | 1.6 in |
Description
Selector Switch, Maintained/Maintained/Momentary Action, 4 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Aluminum, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Closure Plug, Plug Accessory, Die-Cast Zinc (14005)
- BATTERY DOCTOR Toggle Switch, 1/4" Male Terminal, Silver (20520)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RBD-188)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- SCHNEIDER ELECTRIC Pendant Enclosure, 22mm, 12 Holes, IP65 (XACA12H7)
- Appleton Electric Push Buttons & Indicators