Shop All Push Button Control Stations
Appleton Electric
Selector Switch, 3 Position, 4 Circuit
Mfr # SSBA2-3Q
Zoro # G5961873
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 4 Circuit
- Legend Hand/Off/Auto
- Type of Operator 3-Position Selector Switch
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SSBA2-3Q
- Zoro # G5961873
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Height | 4.63 in |
Depth | 1.6 in |
Width | 3 in |
Overall Width | 3 in |
Overall Depth | 1.6 in |
Overall Height | 4.63 in |
Description
Selector Switch, Maintained/Maintained/Maintained Action, 4 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Aluminum, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button, 30 mm, 2 NC, 2 NO, Amber (9001KXRAAH2)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- SQUARE D Miniature Circuit Breaker, HOM Series 60A, 2 Pole, 120/240V AC (HOM260)
- FESTO Proximity Sensor SMEO-1-LED-230-K5-B (SMEO-1-LED-230-K5-B)
- APPLETON ELECTRIC Hazardous Location Cover, Pilot Lights (EFKB-J1U2)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- SIEMENS Push Buttn Cntrl Station, Stop, Mshrm Head (52C104S)
- Appleton Electric Push Buttons & Indicators