Shop All Push Button Control Stations
Appleton Electric
Selector Switch, 3 Position, 2 Circuit
Mfr # SSBASL-1-3
Zoro # G0118332
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2 Circuit
- Number of Gangs 1
- Legend Hand/Off/Auto
- Type of Operator 3-Position Selector Switch
- Number of Pilot Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SSBASL-1-3
- Zoro # G0118332
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Width | 3 in |
Depth | 1.6 in |
Height | 4.63 in |
Overall Height | 4.63 in |
Overall Width | 3 in |
Overall Depth | 1.6 in |
Description
Selector Switch, Momentary/Maintained/Maintained Action, 2 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Aluminum, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVCL-153P-IV)
- MULTI-MAC Electrical Box Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Size 5 (RSR-522)
- WIEGMANN Steel Enclosure, 4 in H, 18 in D, NEMA 4, Hinged (T4418CH)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- Appleton Electric Push Button Control Stations