Shop All Push Button Control Stations
Appleton Electric
Selector Switch, 3 Position, 2 Circuit
Mfr # SSBAS-1-3
Zoro # G0118271
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 2 Circuit
- Legend Hand/Off/Auto
- Type of Operator 3-Position Selector Switch
- Number of Pilot Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SSBAS-1-3
- Zoro # G0118271
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Depth | 1.6 in |
Width | 3 in |
Height | 4.63 in |
Overall Width | 3 in |
Overall Height | 4.63 in |
Overall Depth | 1.6 in |
Description
Selector Switch, Maintained/Maintained/Momentary Action, 2 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Aluminum, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNA6)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 100/120V AC, 240/480/600V AC (TB50N011F2)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO (14BUC32BH)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Switch Cover, 1-Pole or 2-Pole, 1Gang, A (EDSF12)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- Appleton Electric Switches