Shop All Push Button Control Stations
Appleton Electric
Selector Switch, 3 Position, 2 Circuit
Mfr # SSBA1-3Q
Zoro # G5888513
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form 2 Circuit
- Number of Gangs 1
- Legend Hand/Off/Auto
- Type of Operator 3-Position Selector Switch
- Number of Pilot Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SSBA1-3Q
- Zoro # G5888513
- UPC # 781381634366
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Width | 3 in |
Depth | 1.6 in |
Height | 4.63 in |
Overall Height | 4.63 in |
Overall Width | 3 in |
Overall Depth | 1.6 in |
Description
Selector Switch, Maintained/Maintained/Maintained Action, 2 Circuit Contact Form, Type of Operator 3-Position Selector Switch, Operator Head Material Aluminum, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- SOUTHWIRE Coleman Cable 283427 Yellow Jacket Pwr Block 2Ft (283427)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (HM60100-3CR)
- HUBBELL 50A Hospital Locking Plug 2P 3W 250VAC GY, Phase: 1 (HBL25525)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Front Cover, 1-Pole, 1Gang, 20A (EDKF21-Q)
- APPLETON ELECTRIC Hazardous Location Cover, 1 Circuit (EFKB-U1)
- SQUARE D Push Button Control Station, 3NO/3NC, 30mm (9001BG307)
- Appleton Electric Push Button Control Stations