Shop All Push Button Control Stations
Appleton Electric
Selector Switch, 2 Position, 4 Circuit
Mfr # SSBA2-2Q
Zoro # G5931301
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 4 Circuit
- Legend Hand-Auto
- Type of Operator 2-Position Selector Switch
- Number of Pilot Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # SSBA2-2Q
- Zoro # G5931301
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Height | 4.63 in |
Width | 3 in |
Depth | 1.6 in |
Overall Width | 3 in |
Overall Height | 4.63 in |
Overall Depth | 1.6 in |
Description
Selector Switch, Maintained/Maintained Action, 4 Circuit Contact Form, Type of Operator 2-Position Selector Switch, Operator Head Material Aluminum, Contact Rating 10A @ 600V AC, NEMA Rating 3, IP Rating IP54, Cam No Cam Included, Standards CEC, NEC, UL 1203, UL 508, UL 698
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grounding Busbar, Copper (GB4B0624TPI-1)
- SCHNEIDER ELECTRIC Dual function relay, Harmony Timer Relays, 8A, 1CO, 1s..100h, on delay, cadmium free, 24V DC or 24...240V AC DC (RE17RHMU)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 250VAC L6-20R GY (HBL2320SR2)
- REMKE Cord Grip, Int Thrd, 1/2" NPT, .188-.250 (RSRF-104)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Incandescent Replacement Bulb, Clear (EPL-B6W)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- SIEMENS Push Buttn Cntrl Station, Open/Close/Stop (52C333S)
- Appleton Electric Push Button Control Stations