Shop All Concrete and Asphalt Repair - Patches and Compounds
Appleton Electric
Sealing Cement/Fiber Kit Carton, Brown/Gray
Mfr # AC1F01-A
Zoro # G4299145
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Contain and Restrict the Passage of Gases and Explosions in Classified Areas
- Color Brown/Gray
- For Use On Sealing Fittings
- Sealant Base Cement
- Container Type Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AC1F01-A
- Zoro # G4299145
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 16 oz |
Details
Application | Used to Contain and Restrict the Passage of Gases and Explosions in Classified Areas |
Color | Brown/Gray |
For Use On | Sealing Fittings |
Sealant Base | Cement |
Container Type | Carton |
Item | Sealing Cement/Fiber Kit |
Begins to Harden | Not Specified |
Specific Gravity | 2.6-3.15 |
For Use With | In Sealing Fittings and Sealing Hubs |
Full Cure | Varies by Temp |
Product Type | Sealing Cement/Fiber Kit |
Description
Sealing Cement/Fiber Kit, Container Type Carton, Color Brown/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Hot Melt Adhesive, Weldwood Series, Clear, 3 day Full Cure, 32 oz, Bottle (492)
- PERMATEX Gasket Maker Red 3.35Oz (27038)
- 3M Epoxy Adhesive, 24 Series, Clear, 13.8 oz, Dual-Cartridge (24)
- ZORO SELECT Masking Tape, Paper, White, 1", PK36 (TC602-White)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK12F-A)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK6F-A)
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC1-A)
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC5-A)
- JE TOMES 3 lb. Gray Concrete Foundation Repair Leak Stop (C118)
- JE TOMES 50 lb. Gray Concrete Foundation Repair Leak Stop (C121)
- DAP Crack Filler, Polymer/Rosin Base, 16 oz (7079860500)
- Appleton Electric Concrete and Asphalt Repair - Patches and Compounds