Shop All Concrete and Asphalt Repair - Patches and Compounds
Appleton Electric
Sealing Cement/Fiber Kit Bag, Brown/Gray
Mfr # ACK12F-A
Zoro # G7627164
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used to Contain and Restrict the Passage of Gases and Explosions in Classified Areas
- Color Brown/Gray
- For Use On Sealing Fittings
- Sealant Base Cement
- Container Type Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # ACK12F-A
- Zoro # G7627164
- UPC # 781381792592
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 1 oz 36.25 oz |
Details
Application | Used to Contain and Restrict the Passage of Gases and Explosions in Classified Areas |
Color | Brown/Gray |
For Use On | Sealing Fittings |
Sealant Base | Cement |
Item | Sealing Cement/Fiber Kit |
Container Type | Bag |
Includes | Fiber Pouch, Five 7-1/4 oz Cement Pouches |
Full Cure | Varies by Temp |
For Use With | In Sealing Fittings and Sealing Hubs |
Specific Gravity | 2.6-3.15 |
Begins to Harden | Not Specified |
Product Type | Sealing Cement/Fiber Kit |
Description
Sealing Cement/Fiber Kit, Container Type Bag, Color Brown/Gray, Includes Fiber Pouch, Five 7-1/4 oz Cement Pouches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDBOND Potting Compound, White, 6 to 12 hr Full Cure, 0.8 gal, Jug (058951500308)
- SCOTCH Tape, Electrical, 1/2"x200ft, Black (194)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- 3M Foil Tape, 1/2 In. x 18 Yd., Copper, PK18 (1181)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Carton, Brown/Gray (AC1F01-A)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK6F-A)
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC1-A)
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC5-A)
- LOCTITE 2-Part, 1 gal. Gray Flooring/Grouting Concrete Repair (235572)
- DAMTITE DAMTITE 04152 Concrete Patch, Powder, 15 lb Pail (4152)
- RAPID SET 25 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-25)
- Appleton Electric Concrete and Asphalt Repair - Patches and Compounds