Shop All Concrete and Asphalt Repair - Patches and Compounds
Appleton Electric
Sealing Cement Can, Brown
Mfr # AC1-A
Zoro # G4299136
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Used to Contain and Restrict the Passage of Gases and Explosions in Classified Areas
- Color Brown
- For Use On Sealing Fittings
- Sealant Base Cement
- Begins to Harden Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # AC1-A
- Zoro # G4299136
- Country of Origin United States
- Category Concrete and Asphalt Repair - Patches and Compounds
Dimensions
Size | 16 oz |
Details
Application | Used to Contain and Restrict the Passage of Gases and Explosions in Classified Areas |
Color | Brown |
For Use On | Sealing Fittings |
Sealant Base | Cement |
Begins to Harden | Not Specified |
Item | Sealing Cement |
For Use With | In Sealing Fittings and Sealing Hubs |
Container Type | Can |
Specific Gravity | 2.6-3.15 |
Full Cure | Varies by Temp |
Product Type | Sealing Cement |
Description
Sealing Cement, Container Type Can, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Oil and Water-Resistant, Noncorrosive RTV Gasket Maker, 70 mL, Gray, Temp Range -65.0 °F - 400.0 °F (135275)
- PC PRODUCTS Instant Adhesive, PC-7 Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, Not Rated Functional Cure (167779)
- TITEBOND Glue Wood Molding 16Oz (2404)
- SCOTCH Stucco Tape 3260-A, 1.88"x60yd, PK12 (3260-A)
- APPLETON ELECTRIC Sealing Cement Can, Brown (AC5-A)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK6F-A)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Carton, Brown/Gray (AC1F01-A)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK12F-A)
- JE TOMES 50 lb, 20 lb. Gray Concrete Patch and Repair (C107-2)
- BLACK JACK Speed-Fill Gloss Black Polymer Rubberized Asphalt Crack Filler 10.1 oz (6439-9-66)
- RUST-OLEUM 24 oz. Flat Gray Concrete Patch and Repair (301012)
- Appleton Electric Concrete and Asphalt Repair - Patches and Compounds