Shop All Wall Switches
Appleton Electric
Sealed LAB Switch, 3-Way, 1Gang
Mfr # LAB23W
Zoro # G5872483
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Amps 20 A
- Type of Operator Switch Assembly
- Voltage 120/277V AC
- Width 3.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # LAB23W
- Zoro # G5872483
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 3.0 in |
Height | 4.63 in |
Depth | 1.6 in |
Details
Item | Sealed Switch |
Switch Type | 3-Way |
Amps | 20 A |
Type of Operator | Switch Assembly |
Voltage | 120/277V AC |
Legend Markings | On/Off |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Number of Gangs | 1 |
For Use With | EDS or Contender Series Tumbler Switches |
Material | Malleable Iron |
Includes | 2-Pole, 20A Switch |
Product Type | Sealed LAB Switch |
Legend | On/Off |
Compatible Product Type | Tumbler Switches |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible with Series | Contender(TM), EDS |
Description
Sealed Switch, For Use With EDS or Contender Series Tumbler Switches, Legend On/Off, Includes 2-Pole, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Mom. On/Off/ Mom. On, 1/4 In Tab (8004K32N1V2)
- NVENT HOFFMAN Splitter Box, Type 1, 12.00x12.00x4.00 (ASB123R)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- ELESA Mechanical position Indicators, DD51-AR-004.0-D-C2 (DD51)
- ZORO SELECT Wall Switch, Brown, 15A, 1/2 to 2 HP (4821)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Red, Toggl (SNAP1201RNA)
- BLAZING LEDZ COB Mini Manual Battery Powered LED Light Switch, 12PK (BL6245)
- BRYANT iDevices Instant Switch, Battery-Powered Bluetooth Companion Switch, White (IDEV0020)
- ZORO SELECT Wall Switch, Brwn, 15A, 3-Way Switch, 1/2 HP (RS315)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr (DS115W)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Red (SNAP1221ILRNA)
- Appleton Electric Wall Switches