Shop All Wall Switches
Appleton Electric
Sealed LAB Switch, 2-Pole, 1Gang
Mfr # LAB22
Zoro # G5878923
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 2-Pole
- Type of Operator Switch Assembly
- Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
- Width 3.0 in
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LAB22
- Zoro # G5878923
- Country of Origin Mexico
- Category Wall Switches
Dimensions
Width | 3.0 in |
Depth | 1.6 in |
Height | 4.63 in |
Details
Item | Sealed Switch |
Switch Type | 2-Pole |
Type of Operator | Switch Assembly |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Material | Malleable Iron |
Amps | 20 A |
Legend Markings | On/Off |
Number of Gangs | 1 |
For Use With | EDS or Contender Series Tumbler Switches |
Voltage | 120/277V AC |
Includes | 3-Way, 20A Switch |
Product Type | Sealed LAB Switch |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Compatible Product Type | Tumbler Switches |
Compatible with Series | Contender(TM), EDS |
Legend | On/Off |
Description
Sealed Switch, For Use With EDS or Contender Series Tumbler Switches, Legend On/Off, Includes 3-Way, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 31.8 cu in, Masonry Box, 2 Gang, Steel, Rectangular (691)
- HELI-TUBE 3/4 In. OD X 25FT Yellow Polyethylene Spiral Wrap (HT 3/4 C YE-25)
- CAL-VAN TOOLS ADAPTER 3/16" F/163 (CV163-3A)
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- APPLETON ELECTRIC Sealed LAB Switch, 3-Way, 1Gang (LAB23W)
- BRYANT Sensor Wall Switch, Passsive Infrared Motion Sensor, Manual/Auto On, Manual Adjusting, 120/277V AC (MS2004I)
- ZORO SELECT Wall Switch, 20A, Red, 4-Way Type, Toggle (4904BRED)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- LEVITON Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr (5693-2W)
- ZORO SELECT Wall Switch, 20A, White, 4-Way Type, Rocker (9904W)
- Appleton Electric Lighting Controls