Shop All Push Button Control Stations
Appleton Electric
Sealed LAB Switch, 1-Pole, 1Gang
Mfr # LAB21
Zoro # G8476973
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Legend On/Off
- Type of Operator Switch Assembly
- For Use With EDS or Contender Series Tumbler Switches
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # LAB21
- Zoro # G8476973
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Depth | 1.6 in |
Height | 4.63 in |
Width | 3.0 in |
Details
Item | Sealed Switch |
Number of Gangs | 1 |
Legend | On/Off |
Type of Operator | Switch Assembly |
For Use With | EDS or Contender Series Tumbler Switches |
Voltage | 120/277V AC |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Legend Markings | On/Off |
Material | Malleable Iron |
Amps | 20 A |
Switch Type | 1-Pole |
Includes | 1-Pole, 20A Switch |
Compatible with Series | Contender(TM), EDS |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Product Type | Sealed LAB Switch |
Compatible Product Type | Tumbler Switches |
Description
Sealed Switch, For Use With EDS or Contender Series Tumbler Switches, Legend On/Off, Includes 1-Pole, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Blue Polyethylene Spiral Wrap (HT 1/2 C BLU-50)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1/4" x 25FT- Blue (HS3-025-25-BL)
- AMERICAN TACK & HARDWARE Westek Digital Timer, 15 A, 125 V, 1875 W, 14 On/Off Cycles Per Day Cycle, White (TMDW10)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Cover/Chamber/Switch, 2-Pole, 1Gang, 20A (EDSF22Q)
- APPLETON ELECTRIC Pilot Light, 120VAC, Red LED, Clear Jewel (SPLNSREB)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- Appleton Electric Push Button Control Stations