Shop All Rocker Switches
Appleton Electric
Rocker Cover/Chamber, 4-Way, 1Gang, 20A
Mfr # EDKR24WQ
Zoro # G5959624
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp @ 120/240V AC
- Amps 20 A
- Switch Type 4-Way
- For Use With EDS Series Tumbler Switches
- Type of Operator Momentary Rocker Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDKR24WQ
- Zoro # G5959624
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 3.0 in |
Depth | 4.69 in |
Height | 4.63 in |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes Malleable Iron Cover, Rocker Operator, 4-Way, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-335-1-250)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 480V (HBL360P7W)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65304)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF7)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- TRESCO Tresco 120V Round Rocker Switch w 2 m 79 Lead, Black (L-RDSW-2M-120-BL-1)
- LEVITON Leviton Decora White 600 watts Rocker Dimmer, 3PK (LE5663)
- LEVITON ROCKER SWITCH RENU 3WAY SW NAVAJO SAND (RE153-NS)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N113V32)
- Appleton Electric Rocker Switches