Shop All Push Button Control Stations
Appleton Electric
Rocker Cover/Chamber, 3-Way, 1Gang, 30A
Mfr # EDKR33WQ
Zoro # G3041346
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Legend On/Off
- Type of Operator Momentary Rocker Arm
- NEMA Rating NEMA 3, 7 BCD, 9EFG
- For Use With EDS Series Tumbler Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDKR33WQ
- Zoro # G3041346
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Height | 4.63 in |
Depth | 4.69 in |
Width | 3.0 in |
Details
Item | Switch Cover |
Number of Gangs | 1 |
Legend | On/Off |
Type of Operator | Momentary Rocker Arm |
NEMA Rating | NEMA 3, 7 BCD, 9EFG |
For Use With | EDS Series Tumbler Switches |
Amps | 30 A |
HP | 2 hp @ 120/240V AC |
Material | Malleable Iron |
Safety Rating | UL 894, UL 1203, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III |
Voltage | 120/277V AC |
Legend Markings | On/Off |
Switch Type | 3-Way |
Includes | Malleable Iron Cover, Rocker Operator, 3-Way, 30A Switch |
Product Type | Front Cover with Switch |
Compatible Product Type | Tumbler Switches |
Compatible with Series | EDS |
Hazardous Location Specification | Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2 |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes Malleable Iron Cover, Rocker Operator, 3-Way, 30A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Perforated Panels, fits 8x8, Gray, Steel (A8N8PP)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/4 in. (07310002)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 3/8" Stud PK50 (160207-050)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 45A, 300V AC, Non-Indicating (A3T45)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Selector Switch with Cover, 3 Position (EFKB-102-SLC)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- APPLETON ELECTRIC Hazardous Location Cover, 2 Circuit (EFKB-U2)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-UM1)
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Statn, 1NO/1NC, Off/On (9001KYK110)
- Appleton Electric Switches