Shop All Rocker Switches
Appleton Electric
Rocker Cover/Chamber, 3-Way, 1Gang, 20A
Mfr # EDKR23WQ
Zoro # G6021644
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp @ 120/240V AC
- Switch Type 3-Way
- Number of Gangs 1
- Legend Markings On/Off
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # EDKR23WQ
- Zoro # G6021644
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Height | 4.63 in |
Depth | 4.69 in |
Width | 3.0 in |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes Malleable Iron Cover, Rocker Operator, 3-Way, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 208V (HBL560P9W)
- 3M Shrink Tubing, 0.375in ID, Colors, 6in, PK14 (FP301-3/8-6"-ASSORTED-10-14 PC PKS)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- JR PRODUCTS MINI-ILLUMINATED ON/OFF 12V SWITCH, RED/BLACK (12765)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND1)
- INSTALLBAY BY METRA SWITCH ROUND ROCKER NO LEADS (IBRRS)
- JR PRODUCTS MINI-12V ON/OFF SWITCH, RED/BLACK (12795)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNH6)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- BEP MARINE BEP SPDT Rocker Switch - 12V/24V - ON/OFF/ON (1001710)
- Appleton Electric Switches