Shop All Rocker Switches
Appleton Electric
Rocker Cover/Chamber, 2-Pole, 1Gang, 30A
Mfr # EDKR32Q
Zoro # G5921063
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp @ 120/240V AC
- Width 3.0 in
- Switch Type 2-Pole
- For Use With EDS Series Tumbler Switches
- Legend Markings On/Off
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDKR32Q
- Zoro # G5921063
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Width | 3.0 in |
Height | 4.63 in |
Depth | 4.69 in |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes Malleable Iron Cover, Rocker Operator, 2-Pole, 30A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BAA-R63/D)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (389FXBXC1-24A)
- TRIPP LITE Surge Protector Strip, 6 Outlet, Black (TLP606B)
- TECHFLEX Braided Sleeving, 1.500 In., 50 ft., Black (CCP1.50BK)
- LEVITON ROCKER SWITCH RENU 15A SWITCH PEBBLE GREY (RE151-PG)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (NGR10051BN00N)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC7)
- DAYSTAR 07-16 WRANGLER SWITCH PILLAR w/o SWITCHES (KJ71055BK)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- JR PRODUCTS 12V FURNITURE SWITCH, BLACK(USED FOR ELECTRIC RECLINING CHAIRS AND SOF (13925)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LND5)
- Appleton Electric Switches