Shop All Rocker Switches
Appleton Electric
Rocker Cover/Chamber, 2-Pole, 1Gang, 20A
Mfr # EDKR22Q
Zoro # G5896283
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp @ 120/240V AC
- Switch Type 2-Pole
- Amps 20 A
- Material Malleable Iron
- Safety Rating UL 894, UL 1203, UL Listed for Class I, Division 1 and 2, Groups C, D; Class II, Division 1 and 2, Groups E, F, G; and Class III
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDKR22Q
- Zoro # G5896283
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Depth | 4.69 in |
Height | 4.63 in |
Width | 3.0 in |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes Malleable Iron Cover, Rocker Operator, 2-Pole, 20A Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Dlay Rlay, 240VAC, 10A, DPDT, 0.05 sec. (9050JCK60V24)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60606R)
- IFM Electronic Pressure Sensor, 2175 psi (PN2294)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 120 Piece (11824)
- FUNCTIONAL DEVICES-RIB Prewired Rocker Switch LED, SPDT, 5A@30VDC (SIBLS)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- EATON Rocker Switch Lens, Amber (28-5863-3)
- BULLDOG WINCH Rocker Switch - Momentary (ON)/OFF 4-Pin (20285)
- EATON Rocker Switch Lens, Red (28-3425-3)
- EATON Switch, Mom, On/Off/On, 1/4 In Tab (XR1EG33NV1XX)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V22)
- Appleton Electric Switches