Shop All Rocker Switches
Appleton Electric
Rocker Cover/Chamber, 1-Pole, 1Gang, 20A
Mfr # EDKR21Q
Zoro # G6031523
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 hp @ 120/240V AC
- Material Malleable Iron
- For Use With EDS Series Tumbler Switches
- Type of Operator Momentary Rocker Arm
- Number of Gangs 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # EDKR21Q
- Zoro # G6031523
- Country of Origin Mexico
- Category Rocker Switches
Dimensions
Depth | 4.69 in |
Width | 3.0 in |
Height | 4.63 in |
Description
Switch Cover, For Use With EDS Series Tumbler Switches, Legend On/Off, Includes Malleable Iron Cover, Rocker Operator, 1-Pole, 20A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 2 Gang, Square, Steel, GFCI Receptacle/Toggle Switch, Raised (11436)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, D Curve (M9F43101)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 100 (120 105711S1)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (22965883)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- SEA DOG Switch-Rckr Mo/F, #420212-1 (420212-1)
- SEACHOICE RCKR SWITCH 5 DPDT WHITE (11011)
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- EATON Rocker Switch Lens, White (28-3425-5)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF1)
- Appleton Electric Switches