Shop All Plug & Connector Accessories
Appleton Electric
Replacement, Receptacle, 60A, 3P, 3W
Mfr # ARI-6033
Zoro # G4043051
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Free Aluminum
- For Use With Receptacles
- Number of Wires 3
- Number of Poles 3
- Amps 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ARI-6033
- Zoro # G4043051
- UPC # 00781381166447
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Replacement Interior |
Material | Copper-Free Aluminum |
For Use With | Receptacles |
Number of Wires | 3 |
Number of Poles | 3 |
Amps | 60 |
Voltage Rating | 250V DC, 600V AC |
Current Rating | 60 A |
Compatible with Series | Powertite |
Minimum Operating Temperature | -25 Degrees C |
Grounding Style | Style 1 |
Maximum Operating Temperature | 40 Degrees C |
Description
Replacement Interior, Number of Poles 3, Number of Wires 3, Voltage Rating 250V DC, 600V AC, Current Rating 60 A, For Use With Receptacles, Grounding Style Style 1, Compatible with Series Powertite, Material Copper-Free Aluminum, Maximum Operating Temperature 40 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Jack, J, Standard, Black, 2 Pin (36GL03)
- SCHNEIDER ELECTRIC Cap for push button head, Harmony XB4, plastic, green, 22mm, white marked START (ZBA333)
- SWE-TECH 3C Decora Wall Plate Insert, White, 2 Hole for Keystone Jack (FWT302-2D-W)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 1000 ft) (14TCW1000)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- APPLETON ELECTRIC Receptacle Spring Cover, 100A, 2 and 3P (PTSC100A)
- HUBBELL Cap, Red, 300/400 Amp Male Single Pole (HBLMCAPR)
- Appleton Electric Plug & Connector Accessories