Shop All Plug & Connector Accessories
Appleton Electric
Replacement, Receptacle, 30A, 2P, 2W
Mfr # ARI-3022
Zoro # G3046989
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Free Aluminum
- For Use With Receptacles
- Number of Wires 2
- Number of Poles 2
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ARI-3022
- Zoro # G3046989
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Replacement Interior |
Material | Copper-Free Aluminum |
For Use With | Receptacles |
Number of Wires | 2 |
Number of Poles | 2 |
Amps | 30 |
For Environment | Hazardous Location |
Maximum Operating Temperature | 40 Degrees C |
Minimum Operating Temperature | -25 Degrees C |
Voltage Rating | 250V DC, 600V AC |
Compatible with Series | Powertite |
Current Rating | 30 A |
Grounding Style | Style 1 |
Description
Replacement Interior, Number of Poles 2, Number of Wires 2, Voltage Rating 250V DC, 600V AC, Current Rating 30 A, For Use With Receptacles, Grounding Style Style 1, Compatible with Series Powertite, For Environment Hazardous Location, Material Copper-Free Aluminum, Maximum Operating Temperature 40 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (CR15I)
- SQUARE D Circuit breaker accessory, handle assembly, rotary, 8 inch, NEMA 1/3R/12, for legacy circuit breakers, painted black (9421LH8)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-1)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- LEVITON 2-Prong Plug Duplex Outlet (007-00223-000)
- Appleton Electric Plug & Connector Accessories