Shop All Plug & Connector Accessories
Appleton Electric
Replacement, Receptacle, 100-150A, 3P, 3W
Mfr # ARI-1033
Zoro # G4182787
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper-Free Aluminum
- For Use With Receptacles
- Number of Wires 3
- Number of Poles 3
- Amps 100/150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # ARI-1033
- Zoro # G4182787
- UPC # 00781381166324
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Replacement Interior |
Material | Copper-Free Aluminum |
For Use With | Receptacles |
Number of Wires | 3 |
Number of Poles | 3 |
Amps | 100/150 |
Compatible with Series | Powertite |
Grounding Style | Style 1 |
Minimum Operating Temperature | -25 Degrees C |
Maximum Operating Temperature | 40 Degrees C |
Voltage Rating | 250V DC, 600V AC |
Current Rating | 100/150 A |
Description
Replacement Interior, Number of Poles 3, Number of Wires 3, Voltage Rating 250V DC, 600V AC, Current Rating 100/150 A, For Use With Receptacles, Grounding Style Style 1, Compatible with Series Powertite, Material Copper-Free Aluminum, Maximum Operating Temperature 40 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 1 kVA, 60°C, 12/24V AC, 120V AC (4MTV5)
- OK INDUSTRIES Wrap/Unwrap Bit and Sleeve Set, 24-26 AWG (DFB2426)
- EATON BUSSMANN Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On (ANL-150)
- CALBRITE Conduit Fitting, SS, Trade Size 3/4in (S60700DP00)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- HUBBELL Cap, Green, 300/400A Female Single Pole (HBLFCAPGN)
- Appleton Electric Plug & Connector Accessories