Shop All Plug & Connector Accessories
Appleton Electric
Replacement, Plug, 100 and 150A, 3P, 3W
Mfr # API-1033
Zoro # G3952733
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Free Aluminum
- For Use With Receptacles
- Number of Wires 3
- Number of Poles 3
- Amps 100/150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # API-1033
- Zoro # G3952733
- UPC # 00781381166027
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Replacement Interior |
Material | Copper-Free Aluminum |
For Use With | Receptacles |
Number of Wires | 3 |
Number of Poles | 3 |
Amps | 100/150 |
For Environment | Hazardous Location |
Maximum Operating Temperature | 40 Degrees C |
Compatible with Series | Powertite |
Grounding Style | Style 1 |
Voltage Rating | 250V DC, 600V AC |
Minimum Operating Temperature | -25 Degrees C |
Current Rating | 100/150 A |
Description
Replacement Interior, Number of Poles 3, Number of Wires 3, Voltage Rating 250V DC, 600V AC, Current Rating 100/150 A, For Use With Receptacles, Grounding Style Style 1, Compatible with Series Powertite, For Environment Hazardous Location, Material Copper-Free Aluminum, Maximum Operating Temperature 40 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 14AWG_ 15A_ 3-Prong_ (24192)
- ATC 655 Series Panel Mounted Digital Timer (655-8-4000)
- SOUTHWIRE Southwire-Coleman Cable 224260 2Out Outdoor 7-day Digital Timer (224260)
- L.H. DOTTIE L.H. Dottie 3/4'' Steel Strain Relief Connector (Yellow Grommet), 10PK (SR75B750)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 3P, 3W (API-3033)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- APPLETON ELECTRIC Bushing Bags and Crown Bushings, 100-150A (PTGBCD)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, LOAD (36035P1BK)
- Appleton Electric Plug & Connector Accessories