Shop All Plug & Connector Accessories
Appleton Electric
Replacement Interior, Plug, 60A, 3P, 3W
Mfr # API-6033
Zoro # G3963172
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-Free Aluminum
- For Use With Receptacles
- Number of Poles 3
- Number of Wires 3
- Amps 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # API-6033
- Zoro # G3963172
- UPC # 00781381166027
- Country of Origin Mexico
- Category Plug & Connector Accessories
Details
Item | Replacement Interior |
Material | Copper-Free Aluminum |
For Use With | Receptacles |
Number of Poles | 3 |
Number of Wires | 3 |
Amps | 60 |
Compatible with Series | Powertite |
Grounding Style | Style 1 |
Maximum Operating Temperature | 40 Degrees C |
Voltage Rating | 250V DC, 600V AC |
Current Rating | 60 A |
Minimum Operating Temperature | -25 Degrees C |
Description
Replacement Interior, Number of Poles 3, Number of Wires 3, Voltage Rating 250V DC, 600V AC, Current Rating 60 A, For Use With Receptacles, Grounding Style Style 1, Compatible with Series Powertite, Material Copper-Free Aluminum, Maximum Operating Temperature 40 Degrees C, Minimum Operating Temperature -25 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- NVENT CADDY Nut, Threaded Rod, 3/8In, 1350 lb (SN37)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F1212T60HC)
- HUBBELL Boot, Yellow, Threaded (HBL77CM15)
- APPLETON ELECTRIC Receptacle Spring Cover, 60A, 4P (PTSC60B)
- APPLETON ELECTRIC Replacement Interior, Plug, 60A, 4P, 4W (API-6044)
- APPLETON ELECTRIC Replacement Interior, Plug, 30A, 4P, 4W (API-3044)
- APPLETON ELECTRIC Replacement, Receptacle, 100-150A, 3P, 3W (ARI-1033)
- APPLETON ELECTRIC Replacement, Receptacle, 60A, 4P, 4W (ARI-6044)
- APPLETON ELECTRIC Replacement, Plug, 100 and 150A, 3P, 3W (API-1033)
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- Appleton Electric Plug & Connector Accessories