Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In
Mfr # RB125-75
Zoro # G4122474
original price:
$8.90
18% off
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1-1/4 to 3/4"
- Color Silver
- Overall Length 13/16 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB125-75
- Zoro # G4122474
- UPC # 781381654654
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4 to 3/4" |
Overall Length | 13/16 in |
Length | 13/16" |
Overall Length - Fitting | 13/16 in |
Trade Size | 1 1/4 in, 3/4 in |
Compatible Conduit Trade Size | 3/4 in, 1 1/4 in |
Reduction Size | 1 1/4 in to 3/4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3/4 in, 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, 1 1/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 1 1/4 in MNPT, Overall Length 13/16 in, Weight 0.23 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC W/P Cvr Dup/Gfci 2G Clr (14426CLM)
- PANELTRONICS Circuit Breaker, 20A, 2 Pole, Not Rated (206-081S)
- ELECTRIDUCT Heat Shrink End Caps- 5" - Black (HSEC-500-BK-10PK)
- EATON Rocker Switch, Off/None/On, 1/4 In Tab (8005K23N313V32)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1In (UNF100NR-A)
- APPLETON ELECTRIC 90Deg Elbow Connector Iron 112In Conduit Fitting, STB90150L (STB-90150L)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMF90-75-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 3In (RB400-300)
- Appleton Electric Conduit Fittings