Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Stl, 1-1/4 to 1/2In
Mfr # RB125-50
Zoro # G4124443
Not eligible for select promotions
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1-1/4 to 1/2"
- Color Silver
- Overall Length 13/16 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB125-50
- Zoro # G4124443
- UPC # 781381654609
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4 to 1/2" |
Overall Length | 13/16 in |
Overall Length - Fitting | 13/16 in |
Length | 13/16" |
Trade Size | 1/2 in, 1 1/4 in |
Reduction Size | 1 1/4 in to 1/2 in |
Compatible Conduit Trade Size | 1/2 in, 1 1/4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/2 in, 1 1/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, 1 1/4 in, Ends - Hazardous Fittings 1/2 in FNPT x 1 1/4 in MNPT, Overall Length 13/16 in, Weight 0.29 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- MCDONNELL & MILLER 750Mt-120 120V Probe Type Lwco (750MT-120)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT NL WH)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Panel Mount, Single Outlet, Non-NEMA, Black (H320R)
- APPLETON ELECTRIC Male to F Union, HazLoc, Mal Iron, 1-1/4In (UNY125NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 3In (UNF300R)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 15 in. (EXGJH-215)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYF-300AL)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- GARDNER BENDER Insulator Duct Seal 1Lb (DS-110N)
- Appleton Electric Conduit Fittings