Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In
Mfr # RB150-75
Zoro # G4089233
original price:
$12.51
20% off
new price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1-1/2 to 3/4"
- Color Silver
- Overall Length 13/16 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB150-75
- Zoro # G4089233
- UPC # 781381654852
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2 to 3/4" |
Overall Length | 13/16 in |
Overall Length - Fitting | 13/16 in |
Length | 13/16" |
Trade Size | 3/4 in, 1 1/2 in |
Compatible Conduit Trade Size | 3/4 in, 1 1/2 in |
Reduction Size | 1 1/2 in to 3/4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3/4 in, 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, 1 1/2 in, Ends - Hazardous Fittings 3/4 in FNPT x 1 1/2 in MNPT, Overall Length 13/16 in, Weight 0.35 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Black, 3ft (N201-003-BK)
- HOMELINE Miniature Circuit Breaker, 60A, 2 Pole, 120/240V AC (HOM260CP)
- NVENT HOFFMAN Perforated Panels, fits 20x20, Gray, Steel (A20N20MPP)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 150A, 600V AC, Non-Indicating (LSRK150)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3In (PLG-300A)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 2 (EYS-6)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4In (UNF75NR)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYSEF100AL)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 3/4In (UNY75NR)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 4" Trade Size (SGBTL39040)
- Appleton Electric Conduit Fittings