Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Steel, 3/4 to 1/2In
Mfr # RB75-50
Zoro # G3901536
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 3/4 to 1/2"
- Color Silver
- Overall Length 3/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB75-50
- Zoro # G3901536
- UPC # 781381654357
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4 to 1/2" |
Overall Length | 3/4 in |
Length | 3/4" |
Overall Length - Fitting | 3/4 in |
Trade Size | 3/4 in, 1/2 in |
Reduction Size | 3/4 in to 1/2 in |
Compatible Conduit Trade Size | 1/2 in, 3/4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/2 in, 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, 3/4 in, Ends - Hazardous Fittings 1/2 in FNPT x 3/4 in MNPT, Overall Length 3/4 in, Weight 0.06 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 25A, 250V AC, Non-Indicating (BAF-25)
- SIEMENS Bus Plug, 30A, 600V AC, BOS, H, K, R, 3 Phase, 3 Wire (BOS14351)
- MOXA 120 W/5.0 A Din-Rail 24 Vdc Power Supply, Universal 90 To 264 Vac (NDR-120-24)
- OMRON Memory Cassette (ZEN-ME01)
- APPLETON ELECTRIC Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In (RB150-125)
- APPLETON ELECTRIC Reducing Bushing, Haz, Al, 2-1/2 to 1-1/4In (RB250-125A)
- APPLETON ELECTRIC Pulling Elbow, Haz Loc, 3 In Hub, Aluminum (ELBD-300A)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 3In (UNY300R-A)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- Appleton Electric Conduit Fittings