Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Steel, 2 to 1/2In
Mfr # RB200-50
Zoro # G4157072
original price:
$18.00
10% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 2 to 1/2"
- Color Silver
- Overall Length 13/16 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB200-50
- Zoro # G4157072
- UPC # 781381655057
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2 to 1/2" |
Overall Length | 13/16 in |
Overall Length - Fitting | 13/16 in |
Length | 13/16" |
Trade Size | 1/2 in, 2 in |
Compatible Conduit Trade Size | 1/2 in, 2 in |
Reduction Size | 2 in to 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/2 in, 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, 2 in, Ends - Hazardous Fittings 1/2 in FNPT x 2 in MNPT, Overall Length 13/16 in, Weight 0.68 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, 10Pn, 120VAC, 4PST-NO (G7J-4A-B-W1-AC100/120)
- KEYENCE FIBER OPTIC AMPLIFIER OTHER SENSOR (FU-37)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A (LC1D326BL)
- ZORO SELECT Terminal Strip, 20A, 12 Pole, 300VAC (6ZEH5)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3In (RB400-300A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYSEF125AL)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 2 (EYSEF200AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 4 to 2In (RB400-200)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- Appleton Electric Conduit Fittings