Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Steel, 2 to 1-1/4In
Mfr # RB200-125
Zoro # G4319411
original price:
$25.06
38% off
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 2 to 1-1/4"
- Color Silver
- Overall Length 31/32 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB200-125
- Zoro # G4319411
- UPC # 781381655200
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2 to 1-1/4" |
Overall Length | 31/32 in |
Length | 31/32" |
Overall Length - Fitting | 31/32 in |
Trade Size | 2 in, 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in, 2 in |
Reduction Size | 2 in to 1 1/4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/4 in, 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, 2 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 2 in MNPT, Overall Length 31/32 in, Weight 0.45 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Black, 3 ft. (2132)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- ZORO SELECT Round Indicator Light, Green, 12VDC (24M044)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 4 to 2-1/2In (RB400-250)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 1/2In (UNF50NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3/4 to 1/2In (RB75-50A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1 (EYDEF100AL)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- RACO Cordgrip Conn, 1", 0.75-0.875, Alum (4804-3)
- Appleton Electric Conduit Fittings