Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Steel, 2 to 1-1/2In
Mfr # RB200-150
Zoro # G3974887
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 2 to 1-1/2"
- Color Silver
- Overall Length 31/32 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB200-150
- Zoro # G3974887
- UPC # 781381655255
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2 to 1-1/2" |
Overall Length | 31/32 in |
Overall Length - Fitting | 31/32 in |
Length | 31/32" |
Trade Size | 2 in, 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in, 2 in |
Reduction Size | 2 in to 1 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/2 in, 2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/2 in, 2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 2 in MNPT, Overall Length 31/32 in, Weight 0.38 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 365C Long-Ranger Computing Timer (365C-300-Q50-PX)
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 4mm2, double level, 4 points, set of 10 (NSYTRV44D)
- GE Miniature Circuit Breaker, THHQL Series 30A, 2 Pole, 120/240V AC (THHQL2130)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, M Iron, 1-1/2" (ELF45-150)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1-1/4 (EYF-125)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYM-75)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1/2In (PLG-50R)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Mal Iron (ELBY-50)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1In (PLG-100RA)
- Appleton Electric Conduit Fittings