Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Steel, 1 to 1/2In
Mfr # RB100-50
Zoro # G4074122
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1 to 1/2"
- Color Silver
- Overall Length 13/16 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB100-50
- Zoro # G4074122
- UPC # 781381654456
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1 to 1/2" |
Overall Length | 13/16 in |
Length | 13/16" |
Overall Length - Fitting | 13/16 in |
Trade Size | 1 in, 1/2 in |
Reduction Size | 1 in to 1/2 in |
Compatible Conduit Trade Size | 1/2 in, 1 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1/2 in, 1 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1/2 in, 1 in, Ends - Hazardous Fittings 1/2 in FNPT x 1 in MNPT, Overall Length 13/16 in, Weight 0.14 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC (MY3F-DC24)
- HUBBELL Plug (HBL4200PS2W)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-10)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 3/8In (ECDB38)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/4In (RB250-125)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2 (ES250200)
- APPLETON ELECTRIC Female Union, HazLoc, Steel, 3/4 to 1/2In (UNF75-50NR)
- TECTITE ELECTRICAL BY APOLLO 1/2 in. Non-Metallic Water Tight Push-to-Connect Elbow Connector Jar (6-Pack), 6PK (ELME126JR)
- Appleton Electric Conduit Fittings