Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, St, 1-1/2 to 1-1/4In
Mfr # RB150-125
Zoro # G3908116
original price:
$9.35
14% off
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1-1/2 to 1-1/4"
- Color Silver
- Overall Length 15/16 in
- Finish Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB150-125
- Zoro # G3908116
- UPC # 781381654951
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2 to 1-1/4" |
Overall Length | 15/16 in |
Length | 15/16" |
Overall Length - Fitting | 15/16 in |
Trade Size | 1 1/4 in, 1 1/2 in |
Reduction Size | 1 1/2 in to 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in, 1 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 1/4 in, 1 1/2 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 1/4 in, 1 1/2 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/2 in MNPT, Overall Length 15/16 in, Weight 0.17 lb, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class I, Zone 1 and, 2, Groups IIA, IIB, IIC, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA331)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 208V AC (9070TF100D3)
- SQUARE D Terminal Cover, 2 PK (9070FSC1)
- PARKER Mounting Rails, Steel, 3.28 Ft (R-1)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 3/4In (RB125-75A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 2 (EYF-200)
- APPLETON ELECTRIC Expansion Fem Union, HazLoc, Steel, 1/2In (UNF50)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-16)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3In (RB400-300A)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 1/2 In Hub, Aluminum (ELBY-50A)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight PVC Liquid Tight Connector, 25PK (NLT75)
- Appleton Electric Conduit Fittings