Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Mal Iron, 6 to 5In
Mfr # RB600-500
Zoro # G4113234
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 6 to 5"
- Color Silver
- Overall Length 1 13/16 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB600-500
- Zoro # G4113234
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 6 to 5" |
Overall Length | 1 13/16 in |
Overall Length - Fitting | 1 13/16 in |
Length | 1-13/16" |
Trade Size | 6 in, 5 in |
Reduction Size | 6 in to 5 in |
Compatible Conduit Trade Size | 5 in, 6 in |
Description
Reducing Bushing, Thread Gender Female to Male, Trade Size 5 in, 6 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 5 in, 6 in, Ends - Hazardous Fittings 5 in FNPT x 6 in MNPT, Overall Length 1 13/16 in, Weight 1.95 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Groups C, D, Class II, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Type 3R Wiring Trough, 4x4x60, Steel/Gray (C3RWT460)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Orange (HS3-100-10-OR)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP1UB)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 2 (EYF-200AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1 to 1/2In (RB100-50A)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 1-1/2In (UNF150NR-A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 2-1/2In (RB300-250)
- APPLETON ELECTRIC 90Deg Male and F Elbow, HazLoc, CF Alum, 1" (ELMFL90-100-A)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- Appleton Electric Conduit Fittings