Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Mal Iron, 4 to 2In
Mfr # RB400-200
Zoro # G3946284
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 4 to 2"
- Color Silver
- Overall Length 1 7/16 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB400-200
- Zoro # G3946284
- UPC # 781381736442
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 4 to 2" |
Overall Length | 1 7/16 in |
Overall Length - Fitting | 1 7/16 in |
Length | 1-7/16" |
Trade Size | 4 in, 2 in |
Reduction Size | 4 in to 2 in |
Compatible Conduit Trade Size | 2 in, 4 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 2 in, 4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 2 in, 4 in, Ends - Hazardous Fittings 2 in FNPT x 4 in MNPT, Overall Length 1 7/16 in, Weight 1.65 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Buttn Cntrl Station, Start/Stop, 22mm (32W267)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- ABB Long-Barrel Splice, 2.38 in. L, Gold (60522)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 9 A, Reversing: No (DPE09G7)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 1/2In (RB125-50)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- APPLETON ELECTRIC ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1 (ES150100)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50HP)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- Appleton Electric Conduit Fittings