Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, Mal Iron, 3 to 1In
Mfr # RB300-100
Zoro # G3903566
original price:
$35.77
11% off
new price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 3 to 1"
- Color Silver
- Overall Length 1 1/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Appleton Electric
- MFR # RB300-100
- Zoro # G3903566
- UPC # 781381736411
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3 to 1" |
Overall Length | 1 1/4 in |
Length | 1-1/4" |
Overall Length - Fitting | 1 1/4 in |
Trade Size | 1 in, 3 in |
Compatible Conduit Trade Size | 1 in, 3 in |
Reduction Size | 3 in to 1 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 1 in, 3 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 1 in, 3 in, Ends - Hazardous Fittings 1 in FNPT x 3 in MNPT, Overall Length 1 1/4 in, Weight 1.3 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class I, Zone 1 and 2, Groups IIA, IIB + H2, Class II, Division 1 and 2, Groups E, F, G, Class III, RB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- MIDWEST FASTENER 22 to 18 WG x .157" Gauge Bullet Plugs 20PK (70041)
- APPLETON ELECTRIC 90Dg M and Fem Elbow, HazLoc, CF Alum, 1/2" (ELMF90-50-A)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 20A, 600V AC, Non-Indicating (A6T20)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 2-1/2to1-1/2In (RB250-150)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 1/2In (ELF90-50-A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 8 in. (EXGJH-18)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 3/4 (ES10075)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 3-1/2In (UNY350R-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- L.H. DOTTIE L.H. Dottie 1/2'' No Thread Coupling, 25PK (NTC50)
- Appleton Electric Conduit Fittings