Shop All Conduit Fittings
Appleton Electric
Reducing Bushing, Haz, M Iron, 5 to 3-1/2In
Mfr # RB500-350
Zoro # G3938575
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 5 to 3-1/2"
- Color Silver
- Overall Length 1 3/4 in
- Finish Chromate Coated, Powder Coated, Electroplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Appleton Electric
- MFR # RB500-350
- Zoro # G3938575
- UPC # 781381736459
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 5 to 3-1/2" |
Overall Length | 1 3/4 in |
Length | 1-3/4" |
Overall Length - Fitting | 1 3/4 in |
Trade Size | 5 in, 3 1/2 in |
Compatible Conduit Trade Size | 3 1/2 in, 5 in |
Reduction Size | 5 in to 3 1/2 in |
Description
Reducing Bushing - Haz Loc, Thread Gender Female to Male, Trade Size 3 1/2 in, 5 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3 1/2 in, 5 in, Ends - Hazardous Fittings 3 1/2 in FNPT x 5 in MNPT, Overall Length 1 3/4 in, Weight 1.8 lb, Iron, Finish Chromate Coated, Powder Coated, Electroplated, Hazardous Location Rating Class I, Groups C, D, Class II, Groups E, F, G, Class III, RB, For Use With IMC, Threaded Conduit, Conduit Fitting Type Reducing Bushing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (14147WH)
- TELEMECANIQUE SENSORS Roller Lever Arm (9007MA31)
- IFM Flow Switch, 18 mm Connection, SS (SI5000)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (100 Pack), 100PK (SMP16A-C)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 1/2In (CRN50)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1In (UNY100NR)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1-1/2In (RB200-150)
- APPLETON ELECTRIC Expansion Male Union, HazLoc, Steel, 1In (UNY100)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, CF Alum, 3/4In (ELMFL90-75-A)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 3/4In (UNY75NR)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- Appleton Electric Conduit Fittings